Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Inlet 3/8", NPT, 10 scfm

  • Mfr # PR4031-100

  • Zoro # G5676414


product price: $249.11
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/4 in
Overall Width
2 1/8 in
Weight
1.4 lb
Standards
ATEX, IRITS-1215-197
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR4031-100
Zoro #
G5676414
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
2 1/8 in
Overall Depth
2 1/8 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Regulator
Weight
1.4 lb
Standards
ATEX, IRITS-1215-197
Minimum Operating Pressure
2 psig
Adjustment Location
Top
Minimum Operating Temperature
20 Degrees F
Regulator Type
Relieving
Adjustment Mechanism
Knob
Body Material
Zinc Die-Cast
For Substance Type
Air
Air Outlet Type
NPT
For Fluid Type
Compressed Air
Maximum Flow Rate
10 scfm
Air Inlet Type
NPT
Maximum Operating Pressure
120 psig
Pressure Gauge Port Type
NPT
System Location
Air Line
Adjustment Mechanism Material
Plastic
Maximum Operating Temperature
150 Degrees F

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 10 scfm, Maximum Operating Pressure 120 psig, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Adjustment Location Top, System Location Air Line, Adjustment Mechanism Material Plastic, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc Die-Cast, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 2 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.