Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, 7 O-Rings

  • Mfr # 637330-2G

  • Zoro # G8372218


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SB20A, SB20C, SB20S
Diaphragm Material
Buna-N
Compatible with Manufacturer Model Number
SB20A, SB20C, SB20S
Compatible with Brand
ARO
Compatible Manufacturer Model Number
SB20A, SB20C, SB20S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637330-2G
Zoro #
G8372218
UPC #
-
Country of Origin
United States

Details

Item
Repair Kit
For Use With Mfr. Model Number
SB20A, SB20C, SB20S
Diaphragm Material
Buna-N
Compatible with Manufacturer Model Number
SB20A, SB20C, SB20S
Compatible with Brand
ARO
Compatible Manufacturer Model Number
SB20A, SB20C, SB20S
Number of O-Rings
7
Number of Diaphragms
2
Number of Seals
1
Compatible Manufacturer Part Number
SB20A, SB20C, SB20S
Compatible with Manufacturer Model No.
SB20A, SB20C, SB20S
Compatible with Mfr. Model No.
SB20A, SB20C, SB20S
For Use with Mfr Model Number
SB20A, SB20C, SB20S
Compatible Pump Manufacturer Part Number
SB20A, SB20C, SB20S
Compatible Mfr. Model Number
SB20A, SB20C, SB20S

Description

Repair Kit, Check Ball Material Not Applicable, Compatible with Grainger Part Number 5VD19, Compatible with Manufacturer Model Number SB20A, SB20C, SB20S, Diaphragm Material Buna-N, Number of Check Balls Not Applicable, Number of Diaphragms 2, Number of O-Rings 7, Number of Seals 1, Valve Type Not Applicable, Product Type Fluid Section Service Kit, Compatible with Brand ARO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.