Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, For Use With 3FPR1

  • Mfr # 637432-22

  • Zoro # G0494706


product price: $318.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 666250-G22-C
For Use With Mfr. Model Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Includes
Diaphragms and Seals, Includes Balls
Type
Nitrile
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637432-22
Zoro #
G0494706
UPC #
663023098029
Country of Origin
China

Details

Item
Repair Kit
For Use With
Mfr. No. 666250-G22-C
For Use With Mfr. Model Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Includes
Diaphragms and Seals, Includes Balls
Type
Nitrile
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Check Ball Material
Buna-N
Compatible with Series
PRO
Compatible with Manufacturer Model Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Number of Seals
5
Number of O-Rings
5
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Number of Diaphragms
2
Compatible Manufacturer Part Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Compatible Manufacturer Model Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Compatible with Manufacturer Model No.
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Compatible with Mfr. Model No.
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
For Use with Mfr Model Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Compatible Pump Manufacturer Part Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C
Compatible Mfr. Model Number
666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C

Description

Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 3FPR1, Compatible with Manufacturer Model Number 666250-G22-C, 666252-G22-C, 66625C-G22-C, 666270-G22-C, 666271-G22-C, 666272-G22-C, 66627B-G22-C, 66627C-G22-C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 5, Number of Seals 5, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.