Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, For Use With 3FPR4

  • Mfr # 637433-44

  • Zoro # G0263033


product price: $2,158.99
/ea
Free Shipping & Returns

Key Features

For Use With
3FPR4
For Use With Mfr. Model Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Includes
Diaphragms and Seals, Includes Balls
Type
PTFE
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637433-44
Zoro #
G0263033
UPC #
-
Country of Origin
China

Details

Item
Repair Kit
For Use With
3FPR4
For Use With Mfr. Model Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Includes
Diaphragms and Seals, Includes Balls
Type
PTFE
Section Description
Fluid
Valve Type
Ball
Diaphragm Material
PTFE
Check Ball Material
PTFE
Media Intake Pressure (Maximum)
120 psi
Compatible Connection Media Type
Fluid
Number of Diaphragms
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
212 Degrees F
Number of O-Rings
7
Media Temperature (Minimum)
40 Degrees F
Compatible with Manufacturer Model Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Number of Seals
7
Compatible with Series
PRO
Number of Check Balls
4
Compatible Manufacturer Part Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Compatible Manufacturer Model Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Compatible with Manufacturer Model No.
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Compatible with Mfr. Model No.
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
For Use with Mfr Model Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Compatible Pump Manufacturer Part Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C
Compatible Mfr. Model Number
666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C

Description

Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 3FPR4, Compatible with Manufacturer Model Number 666300-144-C, 666301-244-C, 666302-444-C, 666302-544-C, 66630B-244-C, 666320-144-C, 666321-244-C, 666321-444-C, 666322-444-C, 666322-544-C, 66632B-244-C, 66632B-444-C, 66632C-544-C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 7, Number of Seals 7, Valve Type Ball, Product Type Fluid End Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.