Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, PTFE, For 6CCR5

  • Mfr # 637373-TT

  • Zoro # G1796112


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD20P-FPS-PTT
For Use With Mfr. Model Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Type
PTFE
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637373-TT
Zoro #
G1796112
UPC #
663023098579
Country of Origin
United States

Details

Item
Repair Kit
For Use With
Mfr. No. PD20P-FPS-PTT
For Use With Mfr. Model Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Type
PTFE
Section Description
Fluid
Includes
Balls, Diaphragms, Seals
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Diaphragms
4
Media Intake Pressure (Maximum)
120 psi
Number of Seals
28
Number of O-Rings
20
Compatible Connection Media Type
Fluid
Compatible with Series
EXP
Media Temperature (Maximum)
200 Degrees F
Compatible with Manufacturer Model Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Number of Check Balls
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Check Ball Material
PTFE
Media Temperature (Minimum)
40 Degrees F
Compatible Manufacturer Part Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Compatible Manufacturer Model Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Compatible with Manufacturer Model No.
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Compatible with Mfr. Model No.
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
For Use with Mfr Model Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Compatible Pump Manufacturer Part Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0
Compatible Mfr. Model Number
PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0

Description

Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number 6CCR5, Compatible Manufacturer Model Number PD20E-FES-PTT, PD20P-FKS-KTT, PD20P-FPS-PTT, PE20P-FKS-KTT-AD0, PE20P-FPS-PTT-A00, PE20P-FPS-PTT-A0L, PE20P-FPS-PTT-AD0, PE20P-FPS-PTT-ADF, PE20P-FPS-PTT-AS0, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 20, Number of Seals 28, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.