Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, Santoprene

  • Mfr # 637373-AA

  • Zoro # G2559952


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Type
Santoprene
Section Description
Fluid
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637373-AA
Zoro #
G2559952
UPC #
-
Country of Origin
United States

Details

Item
Repair Kit
For Use With Mfr. Model Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Type
Santoprene
Section Description
Fluid
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Temperature (Minimum)
10 Degrees F
Check Ball Material
Santoprene
Number of Seals
24
Media Temperature (Maximum)
200 Degrees F
Compatible with Series
EXP
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Number of Check Balls
4
Compatible Connection Media Type
Fluid
Number of O-Rings
16
Compatible with Manufacturer Model Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Media Intake Pressure (Maximum)
120 psi
Compatible Manufacturer Part Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Compatible Manufacturer Model Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Compatible with Manufacturer Model No.
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Compatible with Mfr. Model No.
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
For Use with Mfr Model Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Compatible Pump Manufacturer Part Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0
Compatible Mfr. Model Number
PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0

Description

Repair Kit, Check Ball Material Santoprene, For Use with Mfr Model Number PD20E-FES-PAA, PD20P-FKS-KAA, PD20P-FPS-PAA, PE20P-FPS-PAA-AA0, PE20P-FPS-PAA-AD0, PE20P-FPS-PAA-ADE, PE20P-FPS-PAA-ADF, PE20P-FPS-PAA-AS0, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 16, Number of Seals 24, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.