Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, TPV, For 6CCK2; 6CCK6

  • Mfr # 637401-AA

  • Zoro # G2831692


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PW10A-AAP-AAA, PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA
For Use With Mfr. Model Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Section Description
Fluid
Type
Santoprene
Includes
Balls, Diaphragms, O-Rings, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637401-AA
Zoro #
G2831692
UPC #
663023098395
Country of Origin
United States

Details

Item
Repair Kit
For Use With
Mfr. No. PW10A-AAP-AAA, PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA
For Use With Mfr. Model Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Section Description
Fluid
Type
Santoprene
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Check Ball Material
Santoprene
Media Intake Pressure (Maximum)
120 psi
Number of Check Balls
4
Media Temperature (Maximum)
212 Degrees F
Compatible with Manufacturer Model Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Media Temperature (Minimum)
40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of O-Rings
20
Compatible Connection Media Type
Fluid
Number of Seals
24
Compatible with Series
EXP
Compatible Manufacturer Part Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Compatible Manufacturer Model Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Compatible with Manufacturer Model No.
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Compatible with Mfr. Model No.
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
For Use with Mfr Model Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Compatible Pump Manufacturer Part Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA
Compatible Mfr. Model Number
PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA

Description

Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6CCK2, 6CCK6, 6CCL0, 6CCL1, 6CCL2, For Use with Mfr Model Number PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10R-ASS-AAA, PW10A-AAP-AAA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 20, Number of Seals 24, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.