Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, TPV, For 6CCL5; 6CCL7; 6CCL9

  • Mfr # 637396-AA

  • Zoro # G1965914


product price: $174.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PD10P-APS-PAA, PD10P-FPS-PAA, PD10P-YPS-PAA
For Use With Mfr. Model Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Section Description
Fluid
Type
Santoprene
Includes
Balls, Diaphragms, O-Rings, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637396-AA
Zoro #
G1965914
UPC #
663023098838
Country of Origin
United States

Details

Item
Repair Kit
For Use With
Mfr. No. PD10P-APS-PAA, PD10P-FPS-PAA, PD10P-YPS-PAA
For Use With Mfr. Model Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Section Description
Fluid
Type
Santoprene
Includes
Balls, Diaphragms, O-Rings, Seals
Diaphragm Material
Santoprene
Valve Type
Ball
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Number of Seals
24
Compatible with Manufacturer Model Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Number of O-Rings
20
Media Temperature (Maximum)
200 Degrees F
Number of Check Balls
4
Compatible with Series
EXP
Media Intake Pressure (Maximum)
120 psi
Check Ball Material
Santoprene
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Compatible Manufacturer Model Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Compatible with Manufacturer Model No.
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Compatible with Mfr. Model No.
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
For Use with Mfr Model Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Compatible Pump Manufacturer Part Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF
Compatible Mfr. Model Number
PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF

Description

Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6CCL5, 6CCL7, 6CCL9, For Use with Mfr Model Number PE10P-APS-PAA-A00, PE10P-APS-PAA-ADF, PE10P-B-PS-PAA-AD0, PE10P-B-PS-PAA-ADF, PE10P-B-PS-PAA-AS0, PE10P-FPS-PAA-A00, PE10P-FPS-PAA-AA0, PE10P-FPS-PAA-AD0, PE10P-FPS-PAA-ADF, PE10P-FPS-PAA-AP0, PE10P-FPS-PAA-AS0, PE10P-YPS-PAA-ADF, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 20, Number of Seals 24, Valve Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.