Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RepairKit, HDPE, CCK3, 6CCK7, 6CCL4, 6CCN1

  • Mfr # 637401-TT

  • Zoro # G2005412


product price: $742.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PW10A-AAP-FTT, PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT
For Use With Mfr. Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Section Description
Fluid
Type
PTFE
Includes
Balls, Diaphragms, O-Rings, Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637401-TT
Zoro #
G2005412
UPC #
663023098425
Country of Origin
United States

Details

Item
Repair Kit
For Use With
Mfr. No. PW10A-AAP-FTT, PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT
For Use With Mfr. Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Section Description
Fluid
Type
PTFE
Includes
Balls, Diaphragms, O-Rings, Seals
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Check Ball Material
PTFE
Number of O-Rings
20
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Media Intake Pressure (Maximum)
120 psi
Media Temperature (Maximum)
212 Degrees F
Compatible with Series
EXP-Sanitary
Compatible Connection Media Type
Fluid
Media Temperature (Minimum)
40 Degrees F
Number of Diaphragms
4
Number of Seals
24
Compatible Manufacturer Part Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Manufacturer Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible with Manufacturer Model No.
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible with Mfr. Model No.
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
For Use with Mfr Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Pump Manufacturer Part Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT
Compatible Mfr. Model Number
PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT

Description

Repair Kit, Check Ball Material PTFE, Compatible Grainger Part Number 6CCK3, 6CCK7, 6CCL4, 6CCN1, Compatible Manufacturer Model Number PD10A-AAP-FTT, PD10A-ASS-STT, PD10R-ASS-STT, PW10A-AAP-FTT, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 20, Number of Seals 24, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.