Replacement Diaphragm, Santoprene
Mfr # 94616
Zoro # G1456926
product price: $69.19
/eaKey Features
For Use With
6662B3-344-C, Mfr. No. 666150-244-C
For Use With Mfr. Model Number
666150-244-C, 6662B3-344-C
Type
Santoprene(R)
Dimensions
0.66" L x 11.5" W x 11.5" H, Green
Product Type
Replacement Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94616
Zoro #
G1456926
UPC #
663023089720
Country of Origin
United States
Dimensions
Dimensions
0.66" L x 11.5" W x 11.5" H, Green
Details
Item
Replacement Diaphragm
For Use With
6662B3-344-C, Mfr. No. 666150-244-C
For Use With Mfr. Model Number
666150-244-C, 6662B3-344-C
Type
Santoprene(R)
Product Type
Replacement Diaphragm
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
666150-244-C, 6662B3-344-C
Compatible Manufacturer Part Number
666150-244-C, 6662B3-344-C
Compatible Manufacturer Model Number
666150-244-C, 6662B3-344-C
Compatible with Manufacturer Model No.
666150-244-C, 6662B3-344-C
Compatible with Mfr. Model No.
666150-244-C, 6662B3-344-C
For Use with Mfr Model Number
666150-244-C, 6662B3-344-C
Compatible Pump Manufacturer Part Number
666150-244-C, 6662B3-344-C
Compatible Mfr. Model Number
666150-244-C, 6662B3-344-C
Description
Replacement Diaphragm, Compatible with Grainger Part Number 5U671, 5U679, Compatible with Manufacturer Model Number 666150-244-C, 6662B3-344-C, Product Type Replacement Diaphragm, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.