Zoro Homepage

Rod Clevis Mounting Kit, 1 in L, 0.5 in W

  • Mfr # 20518-1

  • Zoro # G116077658


product price: $33.79
/ea

Key Features

Overall Width
1/2 in
Thread Size
5/16"-18
Series
Micro-Air
Overall Height
1 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20518-1
Zoro #
G116077658
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/2 in
Thread Size
5/16"-18
Overall Height
1 in
Overall Length
1 in
For Bore Diameter
1 1/8 in
Mount Hole Center-to-Center Width
0.25 in

Details

Item
Rod Clevis Mounting Kit
Series
Micro-Air
Includes
(2) Retaining Rings, Clevis Bracket Pin
Body Material
Steel
Compatible with Brand
ARO
System of Measurement
Inch
Compatible with Series
Micro-Air
Mount Location
Front
Product Type
Rod Clevis Mounting Kit

Description

Rod Clevis Mounting Kit, Mount Type Not Applicable, Mount Location Front, For Bore Diameter 1 1/8 in, Body Material Steel, Overall Length 1 in, Mount Hole Center-to-Center Width 0.25 in, Overall Width 1/2 in, Compatible with Grainger Part Number 864UN8, Overall Height 1 in, Compatible with Brand ARO, Compatible with Series Micro-Air, Includes (2) Retaining Rings, Clevis Bracket Pin, Mount Hole Center-to-Center Length Not Applicable, Thread Size 5/16 In.-18, Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.