Zoro Homepage

Screw, Diaphragm

  • Mfr # 95997

  • Zoro # G2038368


product price: $25.89
/ea

Key Features

For Use With Mfr. Model Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Fits Brand
ARO
Material
316 Stainless Steel
Product Type
Screw, Diaphragm
Compatible with Brand
ARO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95997
Zoro #
G2038368
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Screw
For Use With Mfr. Model Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Fits Brand
ARO
Material
316 Stainless Steel
Product Type
Screw, Diaphragm
Compatible with Brand
ARO
Compatible with Manufacturer Model Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Compatible with Pump Type
Diaphragm Pump
Compatible with Series
Expert-Series
Compatible Manufacturer Part Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Compatible Manufacturer Model Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Compatible with Manufacturer Model No.
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Compatible with Mfr. Model No.
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
For Use with Mfr Model Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Compatible Pump Manufacturer Part Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
Compatible Mfr. Model Number
PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG

Description

Diaphragm Screw, Compatible with Grainger Part Number 6CCK2, 6CCK3, 6CCK4, 6CCK5, 6CCK6, 6CCK7, 6CCK8, 6CCL0, 6CCL1, 6CCL2, 6CCL4, 6CCN1, Compatible with Manufacturer Model Number PD10A-AAP-AAA, PD10A-AAP-FTT, PD10A-AAP-GGG, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-AAA, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG, Material 316 Stainless Steel, Media Intake Connection Type Not Applicable, Product Type Screw, Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.