Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat, Aluminum

  • Mfr # 97067

  • Zoro # G8373076


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Material
Aluminum
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
66M3
Compatible with Manufacturer Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97067
Zoro #
G8373076
UPC #
-
Country of Origin
China

Details

Item
Seat
For Use With Mfr. Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Material
Aluminum
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
66M3
Compatible with Manufacturer Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Compatible Manufacturer Part Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Compatible Manufacturer Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Compatible with Manufacturer Model No.
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Compatible with Mfr. Model No.
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
For Use with Mfr Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Compatible Pump Manufacturer Part Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C
Compatible Mfr. Model Number
66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C

Description

Seat, Compatible with Grainger Part Number 341XC6, 341XC7, 3FPY4, 3FPY5, Compatible with Manufacturer Model Number 66M300-122-C, 66M300-1C9-C, 66M300-1EB-C, 66M320-1EB-C, Material Aluminum, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.