Zoro Homepage

Seat, Aluminum

  • Mfr # 97068

  • Zoro # G8377057


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Material
Aluminum
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible with Series
66M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97068
Zoro #
G8377057
UPC #
-
Country of Origin
China

Details

Item
Seat
For Use With Mfr. Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Material
Aluminum
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible with Series
66M2
Compatible Manufacturer Part Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible Manufacturer Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible with Manufacturer Model No.
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible with Mfr. Model No.
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
For Use with Mfr Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible Pump Manufacturer Part Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C
Compatible Mfr. Model Number
66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C

Description

Seat, Compatible with Grainger Part Number 341XC3, 341XC4, 341XC5, 3FPY2, 3FPY6, Compatible with Manufacturer Model Number 66M250-122-C, 66M250-1C9-C, 66M250-1EB-C, 66M270-122-C, 66M270-1C9-C, Material Aluminum, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Seat, Valve Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.