Zoro Homepage

Seat, Hytrel

  • Mfr # 96152-C

  • Zoro # G710824603


product price: $14.79
/ea

Key Features

For Use With Mfr. Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Material
Hytrel
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible with Series
PX10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96152-C
Zoro #
G710824603
UPC #
-
Country of Origin
United States

Details

Item
Seat
For Use With Mfr. Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Material
Hytrel
Media Temperature (Maximum)
180 Degrees F
Compatible with Manufacturer Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible with Series
PX10
Media Temperature (Minimum)
-20 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible Manufacturer Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible with Manufacturer Model No.
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible with Mfr. Model No.
PD10A-AAP-CCC, PD10A-AAS-CCC
For Use with Mfr Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible Pump Manufacturer Part Number
PD10A-AAP-CCC, PD10A-AAS-CCC
Compatible Mfr. Model Number
PD10A-AAP-CCC, PD10A-AAS-CCC

Description

Seat, Compatible with Grainger Part Number 55HE81, 60UG60, Compatible with Manufacturer Model Number PD10A-AAP-CCC, PD10A-AAS-CCC, Material Hytrel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series PX10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.