Zoro Homepage

Seat, PVDF

  • Mfr # 92941

  • Zoro # G910824595


product price: $37.59
/ea

Key Features

For Use With Mfr. Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Material
PVDF
Compatible with Manufacturer Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Media Temperature (Maximum)
200 Degrees F
Compatible with Series
6661
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92941
Zoro #
G910824595
UPC #
663023125541
Country of Origin
United States

Details

Item
Seat
For Use With Mfr. Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Material
PVDF
Compatible with Manufacturer Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Media Temperature (Maximum)
200 Degrees F
Compatible with Series
6661
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
10 Degrees F
Compatible Manufacturer Part Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Compatible Manufacturer Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Compatible with Manufacturer Model No.
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Compatible with Mfr. Model No.
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
For Use with Mfr Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Compatible Pump Manufacturer Part Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C
Compatible Mfr. Model Number
613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C

Description

Seat, Compatible with Grainger Part Number 341JC9, 341WA1, 342HT4, 342HU9, 342HV8, 342HW8, 342HW9, 342HX8, 342HX9, 342HY0, 342HY1, 342HY2, 342JD5, 342NX1, 342VZ5, Compatible with Manufacturer Model Number 613201-2-C, 666100-411-C, 666100-422-C, 666100-444-C, 666100-462-C, 666100-463-C, 666100-4EB-C, 666101-422-C, 666101-444-C, 666101-4EB-C, 666102-444-C, 666109-444-C, 66611B-444-C, 666120-444-C, 666121-444-C, Material PVDF, Media Discharge Connection Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.