Zoro Homepage

Service Kit, Buna-N

  • Mfr # 637433-22

  • Zoro # G8377626


product price: $652.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
66630, 66632
Valve Type
Ball
Diaphragm Material
Buna-N
Compatible Manufacturer Model Number
66630, 66632
Compatible with Manufacturer Model Number
66630, 66632
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637433-22
Zoro #
G8377626
UPC #
663023134918
Country of Origin
China

Details

Item
Service Kit
For Use With Mfr. Model Number
66630, 66632
Valve Type
Ball
Diaphragm Material
Buna-N
Compatible Manufacturer Model Number
66630, 66632
Compatible with Manufacturer Model Number
66630, 66632
Compatible Manufacturer Part Number
66630, 66632
Number of Seals
7
Check Ball Material
Buna-N
Number of Diaphragms
2
Number of O-Rings
7
Number of Check Balls
4
Compatible with Manufacturer Model No.
66630, 66632
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Mfr. Model No.
66630, 66632
For Use with Mfr Model Number
66630, 66632
Compatible Pump Manufacturer Part Number
66630, 66632
Compatible Mfr. Model Number
66630, 66632

Description

Service Kit, Check Ball Material Buna-N, Compatible Pump Manufacturer Part Number 66630, 66632, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 7, Number of Seals 7, Valve Type Ball, Product Type Maintenance Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.