Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Kit, Hytrel

  • Mfr # 637119-C9-C

  • Zoro # G810832034


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
66607A, 66610, 66611, 66612, 66613
Diaphragm Material
Hytrel
Includes
Ball, Diaphragm, O Ring
Valve Type
Ball
Check Ball Material
Hytrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637119-C9-C
Zoro #
G810832034
UPC #
663023125695
Country of Origin
United States

Details

Item
Service Kit
For Use With Mfr. Model Number
66607A, 66610, 66611, 66612, 66613
Diaphragm Material
Hytrel
Includes
Ball, Diaphragm, O Ring
Valve Type
Ball
Check Ball Material
Hytrel
Compatible Manufacturer Model Number
66607A, 66610, 66611, 66612, 66613
Compatible with Manufacturer Model Number
66607A, 66610, 66611, 66612, 66613
Compatible Manufacturer Part Number
66607A, 66610, 66611, 66612, 66613
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Number of Seals
14
Number of Check Balls
4
Number of O-Rings
14
Compatible with Manufacturer Model No.
66607A, 66610, 66611, 66612, 66613
Compatible with Mfr. Model No.
66607A, 66610, 66611, 66612, 66613
For Use with Mfr Model Number
66607A, 66610, 66611, 66612, 66613
Compatible Pump Manufacturer Part Number
66607A, 66610, 66611, 66612, 66613
Compatible Mfr. Model Number
66607A, 66610, 66611, 66612, 66613

Description

Service Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 60UG59, 787CM3, 787CM4, 787CM5, 787CM6, Compatible with Manufacturer Model Number 66607A, 66610, 66611, 66612, 66613, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 14, Number of Seals 14, Valve Type Ball, Product Type Service Kit, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Ball, Diaphragm, O Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.