Zoro Homepage

Shuttle Valve, Aluminum, 200 psi, 52 in L

  • Mfr # SV20-C-V

  • Zoro # G310769151


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Length
52 in
Overall Height
35 in
Overall Width
22 in
Valve Max. Pressure Rating
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV20-C-V
Zoro #
G310769151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
52 in
Overall Height
35 in
Overall Width
22 in
Length
52 mm
Height
35 mm
Width
22 mm
Port Connection Size
1/4 in

Details

Item
Shuttle Valve
Body Material
Aluminum
Valve Max. Pressure Rating
200 psi
Valve Outlet Port
1/4 in
Valve Inlet Port
1/4 in NPT
Pressure Range
200 psi
Operating Pressure - Minimum
10 psi
Operating Pressure - Maximum
200 psi
Port Connection Type
NPT
Product Type
Shuttle Valve

Description

Shuttle Valve,Aluminum, 200 psi, 52 in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.