Zoro Homepage

Silencer

  • Mfr # 20308-6

  • Zoro # G8375273


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/8 in
Body Material
Not Available
Outside Diameter
2 in
Air Outlet Size
3/4 in
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20308-6
Zoro #
G8375273
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Outside Diameter
2 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Hex Size
Not Available

Details

Item
Circuitry Valve Silencer
Body Material
Not Available
Maximum Operating Pressure
300 psi
Filter Rating
Not Available

Description

Circuitry Valve Silencer, Air Inlet Size 3/4 in, Hex Size Not Available, Maximum Operating Pressure 300 psi, Filter Rating Not Available, Air Outlet Size 3/4 in, Body Material Not Available, Outside Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.