Zoro Homepage

Sleeve, Polypropylene

  • Mfr # 93115-1

  • Zoro # G810934684


product price: $19.49
/ea

Key Features

For Use With Mfr. Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Material
Polypropylene
Compatible with Series
66605
Compatible with Manufacturer Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Media Temperature (Minimum)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93115-1
Zoro #
G810934684
UPC #
00663023103884
Country of Origin
United States

Details

Item
Sleeve
For Use With Mfr. Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Material
Polypropylene
Compatible with Series
66605
Compatible with Manufacturer Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Media Temperature (Minimum)
32 Degrees F
Media Temperature (Maximum)
175 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Compatible Manufacturer Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Compatible with Manufacturer Model No.
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Compatible with Mfr. Model No.
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
For Use with Mfr Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Compatible Pump Manufacturer Part Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2
Compatible Mfr. Model Number
666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2

Description

Sleeve, Compatible with Grainger Part Number 341VT1, 341VT2, 341VT3, 342JC0, 342JC1, 342JC2, Compatible with Manufacturer Model Number 666053-0C8, 666053-0CB, 666053-0D2, 666053-0D2-04, 666053-0D3-04, 666053-0DB-04, 66605J-0D2, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Seat, Valve Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.