Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # K218SS-120-A

  • Zoro # G4141104


product price: $760.10
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Aluminum
Overall Height
3 1/2 in
Overall Length
12 11/16 in
Overall Width
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K218SS-120-A
Zoro #
G4141104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Length
12 11/16 in
Overall Width
4 7/16 in
Pilot Port Size
1" NPT
Exhaust Port Connection Size
1 in
Pilot Port Connection Size
10-32
Inlet Port Connection Size
1 in

Details

Item
Solenoid Air Control Valve
Valve Type
Spool
Body Material
Aluminum
Series
K
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Override
Non-Locking
Number of Positions
Two-Position
Voltage
120V AC
Ambient Temp. Range
-10 Degrees to 180 Degrees F
Operational Pressure Range
0 to 150 psi
Valve Actuator / Return
Solenoid / Spring
Body Style
Side-Ported
Max. CFM - Valves
280 scfm
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
Return Action
Spring Return
Vacuum Rating
Vacuum Operable
Number of Ports
5
Spool Material
Aluminum
Operating Temperature - Maximum
180 Degrees F
Pilot Port Connection Type
NPT
Response Time
130 msec
Body Features
Single
Operating Pressure - Maximum
150 psi
Power Consumption
6.9 W
Inlet Port Connection Gender
Female
Lubrication
Lubrication Required
Flow Rate - Maximum
280 cfm
Exhaust Port Connection Type
NPT
Operating Pressure - Minimum
50 psi
Actuator Type
Single Solenoid
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Includes Mounting Hardware
Hardware Not Included
Seal Material
Buna-N
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Coefficient of Volume (Cv)
7.8
Valve Action
Normally Open
Fail Position
Open
Pilot Port Connection Gender
Female
For Media
Air
Electrical Connection Type
DIN Solenoid Connector

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 280 scfm, Operational Pressure Range 0 to 150 psi, Body Style Side-Ported, Pilot Port Size 1 In. NPT, Pilot Pressure Not Applicable, Power Consumption 6.9 W, Ambient Temp. Range -10 Degrees to 180 Degrees F, Override Non-Locking, Overall Height 3 1/2 in, Overall Length 12 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.