Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/2 In, 120VAC

  • Mfr # H254SS-120-A

  • Zoro # G2502473


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
H
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
0.54 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H254SS-120-A
Zoro #
G2502473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/16 in
Overall Width
2 5/8 in
Overall Length
2 7/8 in
Pipe Size
1/2 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in
Pilot Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
H
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
0.54 W
Coefficient of Volume
2.4
Body Material
Die Cast Zinc
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
3-Way/2-Position
Ambient Temp. Range
-10 Degrees to 180 Degrees F
Shifting Technology
Solenoid/Pilot
NEMA Classification
NEMA 4
Operational Pressure Range
30 to 150 psi
Air Valve Type
3-Way, 2-Position
Max. CFM - Valves
85 cfm
Pressure Range
30 to 150 PSI
CFM
85
Number of Ways
Three-Way
Number of Positions
Two-Position
Operating Temperature - Minimum
-10 Degrees F
Return Action
Spring Return
Operating Temperature - Maximum
180 Degrees F
Pilot Type
Internal Pilot
Operating Pressure - Minimum
30 psi
Coefficient of Volume (Cv)
2.4
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Poppet Material
Nylon
Number of Ports
3
Vacuum Rating
Not Vacuum Operable
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
NEMA Rating
4
Inlet Port Connection Type
NPT
For Media
Air
Flow Rate - Maximum
85 cfm
Includes Mounting Hardware
Hardware Not Included
Response Time
23 msec
Pilot Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Valve Action
Normally Open/Normally Closed
Actuator Type
Single Solenoid
Body Features
Single
Valve Type
Poppet
Fail Position
Closed

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/2 in, Max. CFM - Valves 85 cfm, Operational Pressure Range 30 to 150 psi, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Pressure Not Applicable, Coefficient of Volume 2.4, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 0.54 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.