Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # P261SS-024-D

  • Zoro # G2876221


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Premair
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
4.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P261SS-024-D
Zoro #
G2876221
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
1 in
Overall Length
1 3/8 in
Pipe Size
1/8 in
Pilot Port Connection Size
1/8
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Premair
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
4.5 W
Coefficient of Volume
0.144
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Lead Wire
Valve Ways and Positions
3-Way/2-Position
CFM
6.9
Air Valve Type
3-Way, 2-Position
Shifting Technology
Direct
Max. CFM - Valves
6.9 cfm
Pressure Range
0 to 120 psi
Operational Pressure Range
0 to 120 psi
NEMA Classification
NEMA 4
Ambient Temp. Range
32 Degrees to 125 Degrees F
Number of Ways
Three-Way
Number of Positions
Two-Position
Poppet Material
Stainless Steel
Electrical Connection Type
DIN Solenoid Connector
Pilot Type
Internal Pilot
Inlet Port Connection Type
NPT
Return Action
Spring Return
Seal Material
Acetal
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
0.144
Vacuum Rating
Not Vacuum Operable
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
3
Inlet Port Connection Gender
Female
Response Time
0.012 msec
Valve Type
Poppet
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
32 Degrees F
NEMA Rating
4
Operating Pressure - Maximum
125 psi
Exhaust Port Connection Type
NPT
Body Features
Stackable
Return Time
20 msec
Valve Action
Normally Open/Normally Closed
Actuator Type
Single Solenoid
Operating Temperature - Maximum
125 Degrees F
Fail Position
Closed
Flow Rate - Maximum
6.9 cfm
Exhaust Port Connection Gender
Female
Lubrication
Pre-Lubricated
Operating Pressure - Minimum
0 psi
For Media
Air, Inert Gas

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 6.9 cfm, Operational Pressure Range 0 to 120 psi, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure Not Applicable, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Power Consumption 4.5 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.