Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 18mm, 120VAC

  • Mfr # M819SD-120-A

  • Zoro # G3008564


product price: $162.73
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Sierra
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M819SD-120-A
Zoro #
G3008564
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/32 in
Overall Width
23/32 in
Overall Length
5 25/32 in
Pipe Size
18 mm
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Sierra
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
2 W
Coefficient of Volume
0.3
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
CFM
30
Ambient Temp. Range
0 Degrees to 122 Degrees F
Shifting Technology
Solenoid/Pilot
Pressure Range
0 to 115 psi
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4
Max. CFM - Valves
30 cfm
Operational Pressure Range
0 to 115 psi
Number of Positions
Two-Position
Number of Ways
Four-Way
Response Time
22 msec
Coefficient of Volume (Cv)
0.7
NEMA Rating
4
For Media
Air
Valve Type
4-Way, 2-Position
Return Action
Solenoid Return
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
122 Degrees F
Actuator Type
Double Solenoid
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
22 psi
Flow Rate - Maximum
30 cfm
Operating Pressure - Maximum
115 psi
Pilot Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Hardwired

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 18 mm, Max. CFM - Valves 30 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Base-Mounted, Coefficient of Volume 0.3, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.