Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 24VDC

  • Mfr # S5DS9B-1

  • Zoro # G3265735


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Sierra 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5DS9B-1
Zoro #
G3265735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Width
19/32 in
Pipe Size
1/8 in
Overall Length
4 9/16 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Sierra 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1.9 W
Coefficient of Volume
0.25
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Lead Wire
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
9 cfm
Operational Pressure Range
0 to 115 psi
Pressure Range
0 to 115 psi
Ambient Temp. Range
0 Degrees to 122 Degrees F
NEMA Classification
NEMA 4
Air Valve Type
4-Way, 2-Position
Shifting Technology
Solenoid/Pilot
CFM
9
Number of Ways
Four-Way
Number of Positions
Two-Position
Pilot Port Connection Gender
Female
Electrical Connection Type
Hardwired
Exhaust Port Connection Type
NPT
NEMA Rating
4
Response Time
14 msec
Pilot Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Minimum
22 psi
Operating Temperature - Minimum
0 Degrees F
Vacuum Rating
Not Vacuum Operable
Fail Position
Open
Actuator Type
Double Solenoid
Valve Action
Normally Open
Flow Rate - Maximum
9 cfm
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Number of Ports
5
Operating Temperature - Maximum
122 Degrees F
Inlet Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Body Features
Stackable
Coefficient of Volume (Cv)
0.25
Return Action
Solenoid Return
Pilot Type
Internal Pilot
Operating Pressure - Maximum
115 psi
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure Not Applicable, Coefficient of Volume 0.25, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.