Zoro Homepage
This item is Discontinued.
Aro Solenoid Valve, 24VDC, 4-Way, 2-Pos TP12C4S-024-M

Solenoid Valve, 24VDC, 4-Way, 2-Pos (Discontinued)

  • Mfr # TP12C4S-024-M
  • Zoro # G2876736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP12C4S-024-M
Zoro #
G2876736
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 11/16 in
Overall Width
7/16 in
Overall Length
4 11/64 in

Details

Item
Solenoid Air Control Valve
Valve Ways and Positions
4-Way/2-Position
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
0.22
Max. CFM - Valves
8.50
Operational Pressure Range
21.8 to 101.5 psi
Electrical Connections
Plug-In
Standards
RoHS, UL
Actuator/Return
Solenoid/Spring
Power Consumption
0.85W
Shifting Technology
Solenoid/Pilot
Pressure Range
21.8 to 101.5 psi
Body Style
Manifold
Ambient Temp. Range
23 Degrees to 122 Degrees F
CFM
8.5
Air Valve Type
4-Way, 2-Position

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 8.50, Operational Pressure Range 21.8 to 101.5 psi, Body Style Manifold, Coefficient of Volume 0.22, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 0.85W, Ambient Temp. Range 23 Degrees to 122 Degrees F, Overall Height 2 11/16 in, Overall Length 4 11/64 in, Overall Width 7/16 in, Standards RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.