Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Valve, 1/2 in Connection, NPT

  • Mfr # 23644-400

  • Zoro # G313311760


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Inlet Connection Type
FNPT
Compatible Brand
ARO
Maximum Operating Pressure
12 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23644-400
Zoro #
G313311760
UPC #
663023139968
Country of Origin
United States

Dimensions

Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Valve
Inlet Connection Type
FNPT
Compatible Brand
ARO
Maximum Operating Pressure
12 bar

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.