Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Valve, 1/4 in Connection, NPT

  • Mfr # 635040

  • Zoro # G913311801


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Size
1/4 in
Maximum Operating Pressure
12 bar
Inlet Connection Type
FNPT
Compatible Brand
ARO
Inlet Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635040
Zoro #
G913311801
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Valve
Maximum Operating Pressure
12 bar
Inlet Connection Type
FNPT
Compatible Brand
ARO

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.