Zoro Homepage

Swivel, 1/2 in, NPT, 2,000 psi

  • Mfr # 635117

  • Zoro # G813311734


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Type
NPT
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Maximum Operating Pressure
2,000 psi
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635117
Zoro #
G813311734
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Swivel
Inlet Connection Type
NPT
Maximum Operating Pressure
2,000 psi
Outlet Connection Type
NPT

Description

Swivel, Product Type Swivel, Maximum Operating Pressure 2,000 psi, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Outlet Connection Size 1/2 in, Outlet Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.