T-Type Wall Mount, For ARO 1000 Series
Mfr # 104399
Zoro # G0723046
product price: $13.59
/eaKey Features
Width (In.)
2.44 in
Length (In.)
3.62 in
Fits
Miniature 1000 Series
Material
Aluminum
Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104399
Zoro #
G0723046
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width (In.)
2.44 in
Length (In.)
3.62 in
Height (In.)
0.62 in
Overall Height
5/8 in
Overall Length
3 5/8 in
Overall Width
2 7/16 in
Details
Item
Mounting Clamp
Fits
Miniature 1000 Series
Material
Aluminum
Type
General Purpose
Modular Connection
Modular Connection
Compatible with Series
1000
Body Material
Nylon
Compatible with Manufacturer Part Number
1000 Series
Description
Mounting Clamp, Compatible with Manufacturer Part Number 1000 Series, Body Material Nylon, Compatible with Series 1000, Includes -, Modular Connection Modular Connection, Overall Height 5/8 in, Overall Length 3 5/8 in, Overall Width 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.