Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Air, Limit, Ccw

  • Mfr # 401-1-A

  • Zoro # G1248186


product price: $171.74
/ea
Free Shipping & Returns

Key Features

Body
Glass Reinforced Plastic
Actuator/Return
1-Way Counterclockwise/Spring
Coefficient of Volume
0.1 gpm
Number of Ways
Three-Way
Number of Positions
Two-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401-1-A
Zoro #
G1248186
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Length
1 3/4 in
Overall Width
2 9/16 in
Width (In.)
2 9/16 in
Height (In.)
4 1/4 in
Length (In.)
1 3/4 in
Valve Port Size
5/32 in
Port Size (In.)
5/32 Tubing

Details

Item
Limit Valve
Body
Glass Reinforced Plastic
Actuator/Return
1-Way Counterclockwise/Spring
Coefficient of Volume
0.1 gpm
Number of Ways
Three-Way
Number of Positions
Two-Position
Valve Max. Pressure Rating
150 psi
Max. CFM - Valves
4 cfm
Valve Actuator / Return
Counterclockwise / Spring
Max. Temp. Range (F)
32 to 160
Max. Operating PSI
150
CFM
4
Min. Pressure (PSI)
30 psi
Uses
For Position Sensing
Characteristics
Plumbed as Normally Passing, Non-passing or Multi-purpose
Product Type
Limit Valve
Operating Temperature - Maximum
160 Degrees F
Flow Rate - Maximum
4 cfm
Coefficient of Volume (Cv)
0.1
Valve Pressure Rating - Maximum
150 psi
Material
Glass Reinforced Plastic
Valve Function
Normally Non-Passing, Normally Passing, Selector
Features
Outer Case
Valve Port Type
Push-On
Includes Actuator
Actuator Not Included
Operating Temperature - Minimum
32 Degrees F
Valve Pressure Rating - Minimum
30 psi
Actuator Action
Counterclockwise

Description

Limit Valve, Valve Port Size 5/32 in, Max. CFM - Valves 4 cfm, Valve Actuator / Return Counterclockwise / Spring, Valve Max. Pressure Rating 150 psi, Coefficient of Volume 0.1 gpm, Min. Pressure (PSI) 30 psi, Max. Temp. Range (F) 32 to 160, Length (In.) 1 3/4 in, Height (In.) 4 1/4 in, Width (In.) 2 9/16 in, Number of Positions Two-Position, Number of Ways Three-Way, Glass Reinforced Plastic Body, Plumbed as Normally Passing, Non-passing or Multi-purpose, For Position Sensing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.