Zoro Homepage

Valve, Air, Pilot

  • Mfr # A249PD

  • Zoro # G1986241


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Pilot / Pilot
Valve Port Size
1/8 in
Max. CFM - Valves
39 cfm
Max. Operating PSI
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A249PD
Zoro #
G1986241
UPC #
094700417817
Country of Origin
United States

Dimensions

Valve Port Size
1/8 in
Port Size (In.)
1/8 or 1/4 Manifold
Height (In.)
1 7/8 in
Pilot Port Size NPT (In.)
1/8 (F)
Length (In.)
3 7/8 in
Width (In.)
1 in
Overall Height
1 7/8 in
Pilot Port Connection Size
1/4 in
Overall Length
3 7/8 in
Valve Port Connection Size
1/4 in
Overall Width
1 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Pilot / Pilot
Max. CFM - Valves
39 cfm
Max. Operating PSI
150 psi
Actuator/Return
Pilot/Pilot
Number of Ways
Four-Way
Uses
For Controlling Multiple Machine Functions with Individual Valves from One Location
Pilot Pressure
20 psi
Cycles per Minute
Up to 600
Max. Temp. Range (F)
0 to 180
Type
Manifold
Number of Positions
Two-Position
Item
Pilot Air Control Valve
Valve Type
Spool
Body Material
Zinc
Fail Position
Closed
Coefficient of Volume (Cv)
1.2
Actuator Type
Remote Pilot
For Media
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
180 Degrees F
Valve Port Connection Gender
Female
Override
No Override
Valve Action
Normally Open
Flow Rate - Maximum
39 scfm
Pilot Port Connection Type
NPT
Standards
cURus Listed
Number of Pilots
Double Pilot
Pilot Port Connection Gender
Female
Product Type
Pilot Air Control Valve
Valve Port Connection Type
NPT
Spool Material
Urethane
Operating Temperature - Minimum
0 Degrees F
Vacuum Rating
Vacuum Operable
Series
Alpha
Number of Ports
5
Seal Material
Urethane
Return Action
Pilot Return
Lubrication
Lubrication Not Required

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/8 in, Max. CFM - Valves 39 cfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Cycles per Minute Up to 600, Length (In.) 3 7/8 in, Width (In.) 1 in, Height (In.) 1 7/8 in, Uses For Controlling Multiple Machine Functions with Individual Valves from One Location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.