Zoro Homepage

Valve Assembly, APLC Series

  • Mfr # 59892

  • Zoro # G7583546


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/4 in
Overall Length
2 1/2 in
Compatible with Series
APLC
Accessory Type
Valve Assembly
Compatible Series
APLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59892
Zoro #
G7583546
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Length
2 1/2 in

Details

Item
Valve Assembly
Compatible with Series
APLC
Accessory Type
Valve Assembly
Compatible Series
APLC

Description

Valve Assembly, Accessory Type Valve Assembly, Compatible with Series APLC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.