Zoro Homepage

Valve, E Series, E242PD

  • Mfr # E242PD

  • Zoro # G4139528


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Standards
CSA Listed, UL Listed
Overall Length
6 1/4 in
Overall Height
1 in
Series
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E242PD
Zoro #
G4139528
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Overall Height
1 in
Valve Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Valve
Body Material
Aluminum
Standards
CSA Listed, UL Listed
Series
E
Seal Material
Buna-N
Body Style
Body-Ported
Return Action
Pilot Return
Flow Rate - Maximum
26 scfm
Number of Pilots
Double Pilot
Valve Port Connection Type
NPT
Actuator Type
Internal Pilot
Override
Locking Manual
Pilot Port Connection Type
NPT
Number of Ways
Four-Way
Number of Positions
Two-Position

Description

Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.