Pilot Air Control Valve, Remote Pilot

  • Mfr # K213PS

  • Zoro # G4140666


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Aluminum
Overall Length
6 3/4 in
Series
K
Override
No Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K213PS
Zoro #
G4140666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Valve Port Size
3/8 in NPT
Valve Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Pilot Air Control Valve
Valve Type
Spool
Body Material
Aluminum
Series
K
Override
No Override
Number of Ways
Four-Way
Number of Positions
Two-Position
Valve Ways and Positions
4-Way/2-Position
Vacuum
Yes
Pilot Pressure
50 psi
Max. Operating PSI
150 psi
Max. Temp. Range (F)
180 Degrees F
Valve Actuator / Return
Pilot / Spring
Max. CFM - Valves
83 scfm
Uses
High Temperature, Low Pressure
Operating Pressure - Maximum
150 psi
Seal Material
Buna-N
Valve Port Connection Type
NPT
Product Type
Pilot Air Control Valve
Fail Position
Closed
Pilot Port Connection Gender
Female
Actuator Type
Remote Pilot
For Media
Air
Operating Temperature - Minimum
10 Degrees F
Coefficient of Volume (Cv)
2.3
Flow Rate - Maximum
83 scfm
Valve Action
Normally Open
Valve Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
180 Degrees F
Lubrication
Lubrication Required
Spool Material
Aluminum
Number of Pilots
Single Pilot
Return Action
Spring Return
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
0 psi
Number of Ports
5

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 3/8 in NPT, Max. CFM - Valves 83 scfm, Center Position Not Applicable, Max. Operating PSI 150 psi, Pilot Pressure 50 psi, Max. Temp. Range (F) 180 Degrees F, Vacuum Yes, Uses High Temperature, Low Pressure, Pilot Air Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.