Manual Air Control Valve, Lever, Black

  • Mfr # K314LS

  • Zoro # G4140508


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Aluminum
Overall Height
6 7/8 in
Overall Length
6 7/16 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K314LS
Zoro #
G4140508
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Overall Length
6 7/16 in
Overall Width
3 1/2 in
Valve Port Size
1/2 in
Exhaust Port Connection Size
1/2 in
Valve Port Connection Size
1/2 in

Details

Item
Manual Air Control Valve
Valve Type
Spool
Body Material
Aluminum
Series
K
Connection
NPT
Number of Ways
Four-Way
Number of Positions
Three-Position
Valve Ways and Positions
4-Way/3-Position
Valve Actuator / Return
Lever / Spring
Max. CFM - Valves
90 scfm
Valve Max. Pressure Rating
150 psi
Valve Temp. Range
-10 Degrees to 180 Degrees F
Valve Port Connection Type
NPT
Force @ 50 psi
4.5 lb
Product Type
Manual Air Control Valve
Actuation Force @ 125 psi
4.5 lb
For Media
Air
Valve Action
Normally Closed
Flow Rate - Maximum
90 scfm
Actuator Type
Lever
Number of Ports
5
Lubrication
Lubrication Required
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Seal Material
Buna-N
Body Style
Side-Ported
Spool Material
Aluminum
Operating Pressure - Maximum
150 psi
Valve Port Connection Gender
Female
Coefficient of Volume (Cv)
2.57
Operating Temperature - Minimum
-10 Degrees F
Actuator Color
Black
Center Position
Closed
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Minimum
0 psi
Fail Position
Closed
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
Threaded

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 90 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F, Center Position Closed, Body Material Aluminum, Overall Length 6 7/16 in, Overall Height 6 7/8 in, Overall Width 3 1/2 in, Series K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.