
0.37 in. Hex Nuts, Steel with Black
Mfr # A14-2008634
Zoro # G216322825
product price: $19.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-2008634
Zoro #
G216322825
UPC #
-
Country of Origin
China
Description
Features Traditional hex style nut is easy to use with standard tools Thread size is 3 8 24 and socket size is 9 16 Constructed from the finest aerospace quality steel with a black oxide finish Rated at 180 000 PSI which is considerably stronger than Grade 8 hardware Package contains 10 nuts each of which meets ARP exacting quality control standards
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.