Zoro Homepage

100-1404 12-Point Header Stud Kit - 0.38 x 1.67 in. OAL, 16PK

  • Mfr # ARP100-1404

  • Zoro # G415853038


original price: $113.99
7% off
new price: $104.99
/pk 16, $6.56/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARP100-1404
Zoro #
G415853038
UPC #
672036000202
Country of Origin
China

Description

ARP header stud kits facilitate the installation of your headers. Rated at 170/000 psi / they're stronger than stock and will last under even the most severe conditions. Each kit includes the specific number of parts required for the desired application / plus premium-quality washers and either hex or 12-point nuts. Features -12-Point Header Stud Kit -High quality construction and durability -Variety of styles for every type of accessory -Pack of 16 Specifications - Size: 0.38in x 1.67in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.