Zoro Homepage

100-1412 6-Point Header Stud Kit - 0.38 x 1.67 in. OAL, 12PK

  • Mfr # ARP100-1412

  • Zoro # G915853033


original price: $83.29
5% off
new price: $78.39
/pk 12, $6.53/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARP100-1412
Zoro #
G915853033
UPC #
672036000226
Country of Origin
China

Description

ARP manufactures a variety of premium grade bolt and stud kits to facilitate installation of exhaust headers including the popular stainless stud kit with 12-point nuts. The Stainless 300 material is not affected by corrosion or extreme heat making it ideal for the application. What's more the compact 12-point nut lets you easily slip a socket close to the pipe. Each ARP accessory stud or bolt kit includes the specific number of parts for your application plus premium-quality washers and hex or 12-point nuts as required. Studs are manufactured with a unique nut-starter nose that helps prevent cross-threading. Studs and bolts come either black oxide chrome moly or Stainless 300. Both are nominally rated at 170 000 psi tensile strength; substantially stronger than Grade 8 hardware. Features -6-Point Header Stud Kit -High quality construction and durability -Variety of styles for every type of accessory -Pack of 12 Specifications - Size: 0.38in x 1.67in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.