Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1001101 Chevrolet Small Block Header Bolt Kits

  • Mfr # A14-1001101

  • Zoro # G716482203


product price: $51.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1001101
Zoro #
G716482203
UPC #
-
Country of Origin
China

Description

Each kit includes the specific number of parts required for the desired application, plus premium-quality washers and either hex or 12-point heads. Fastener Style - Bolt Thread Size - 3/8-16 in. Head Style - Hex Underhead Length - 0.750 in. Underhead Length - 19.00 mm. Fastener Material - Steel Fastener Finish - Black oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.