Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1001110 Universal Header Bolt Kit 0.38 x 1.000

  • Mfr # A14-1001110

  • Zoro # G716322196


product price: $52.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1001110
Zoro #
G716322196
UPC #
-
Country of Origin
China

Description

Each kit includes the specific number of parts required for the desired application plus premium-quality washers and either hex or 12-point heads. Fastener Style - Bolt Thread Size - 3 8-16 in. Head Style - Hex Underhead Length (in) - 1.000 in. Underhead Length (mm) - 25.00mm. Fastener Material - Steel Fastener Finish - Black oxide Size - 3 8 x 1.000 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.