Zoro Homepage

1001112 Chevrolet Big Block Header Bolt Kit

  • Mfr # A14-1001112

  • Zoro # G715782588


product price: $67.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1001112
Zoro #
G715782588
UPC #
672036023355
Country of Origin
China

Description

The 170 000 psi they're much stronger than stock and will last under even the most severe conditions. Each kit includes the specific number of parts required for the desired application plus premium-quality washers and either hex or 12-point heads. -Fastener Style - Bolt -Thread Size - 3/8-16 in. -Head Style - Hex -Underhead Length in - 1.000 in. -Underhead Length mm - 25.00mm. -Fastener Material - Steel -Fastener Finish - Black oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.