Zoro Homepage

1007703 Wheel Stud, 5PK

  • Mfr # A14-1007703

  • Zoro # G616346797


product price: $62.59
/pk 5, $12.52/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1007703
Zoro #
G616346797
UPC #
-
Country of Origin
China

Description

These extra-long ARP wheel studs are designed for today thick-centered high-performance and racing wheels. These chromoly steel studs are heat-treated and have a 190 000 psi tensile strength rating. Wheel Stud Style - Press-in Wheel Stud Thread Size - 1 2-20 in. RH Knurl Diameter (in.) - 0.625 in. Underhead Length (in) - 3.500 in. Knurl Length (in) - 0.400 in. Dimension - 0.5 x 20 x 3 in. 5 Per pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.