
1342002 Intake Bolt Kit Chevy Vort
Mfr # A14-1342002
Zoro # G916384628
product price: $47.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1342002
Zoro #
G916384628
UPC #
-
Country of Origin
China
Description
ARP's rugged, black-oxide coated chromoly intake manifold bolts are rated at 170,000 psi. They're precision-machined for optimum thread engagement and have a wide-area flange for better load distribution. They also feature precision-rolled threads, which prevent galling, while promoting more consistent torque loading. Features Thread Size - 5/16-18 in. Washer Included - Yes. Head Style - Hex. Fastener Style - Bolt. Fastener Finish - Black oxide. Fastener Material - Chromoly. Application Make - Chevrolet. Year - 1996-2002. Engine Type - V8. Engine Size - 5.0L/305. Engine Family - Chevy small block Gen I.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.