
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1342101
Zoro #
G416650650
UPC #
-
Country of Origin
China
Description
ARP's rugged, black-oxide coated chromoly intake manifold bolts are rated at 170,000 psi. They're precision-machined for optimum thread engagement and have a wide-area flange for better load distribution. They also feature precision-rolled threads, which prevent galling, while promoting more consistent torque loading. Features Thread Size - 3/8-16 in. Washer Included - Yes. Head Style - 12-point. Fastener Style - Bolt. Fastener Finish - Black oxide. Fastener Material - Chromoly. Application Make - Chevrolet. Year - 1955-1995. Engine Type - V8. Engine Size - 4.3L/265, 5.7L/350, 4.6L/283, 5.4L/327, 5.0L/307, 6.6L/400, 5.0L/305, 4.4L/267. Engine Family - Chevy small block Gen I, Chevy small block Gen II LT-based engines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.