
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1342501
Zoro #
G316650606
UPC #
-
Country of Origin
China
Description
As the crankshaft flexes, the damper absorbs incredible amounts of energy. These damper bolt kits from ARP will ensure that your balancer is locked into position. They feature a 1/4 in. thick wide-area washer and an extra-tall, head that accepts a deep socket to eliminate the fear of stripping the head. Features Thread Size - 7/16-20 in. RH. Underhead Length in - 2.470 in. Head Style - 12-point. Washer Included - Yes. Fastener Yield Strength psi - 200,000 psi. Fastener Material - Chromoly. Fastener Finish - Black oxide. Application Make - Chevrolet. Year - 1955-2000. Engine Type - V8. Engine Size - 4.3L/265, 4.6L/283, 5.4L/327, 5.7L/350, 5.0L/307, 6.6L/400, 4.3L/262, 5.0L/305, 4.4L/267, 5.0L/302. Engine Family - Chevy small block Gen I.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.