Zoro Homepage

1343609 Sb Chevy Ls1 Rod Bolt

  • Mfr # A14-1343609

  • Zoro # G016384627


original price: $458.99
10% off
new price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1343609
Zoro #
G016384627
UPC #
-
Country of Origin
China

Description

This ARP High Performance series head bolt kits are tough! They are rated at 170,000 psi. 15 percent stronger than Grade 8 fasteners. They comes with hex heads or reduced wrenching 12-point heads that eliminate the need for valvetrain removal when re-torquing cylinder heads. Features Fastener Style - Bolt. Undercut Stud - No. Head Style - Hex. Fastener Material - Chromoly. Fastener Finish - Black oxide. Application Make - Chevrolet. Year - 1997-2003. Engine Size - 5.7L/350, 5.3L/323, 4.8L/294, 6.0L/364, 5.3L/325. Cylinder Head Style - LS1, LS6. Engine Type - V8. Engine Family - Chevy small block Gen III/IV.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.