Zoro Homepage

1346005 Chevy 350 Pm Rod

  • Mfr # A14-1346005

  • Zoro # G615815676


original price: $114.99
5% off
new price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1346005
Zoro #
G615815676
UPC #
672036001971
Country of Origin
China

Description

This ARP High Performance series connecting rod bolts are made from seamless. All ARP rod bolts are heat-treated before grinding and thread rolling and have a large underhead radius for greater strength. Guaranteed to pass magnetic inspection testing these bolts are nearly five times stronger than OEM bolts. They're used in applications ranging from stock replacement to Circle Track marine and drag racing engines. Features -Cap Retention Style - Through-bolt. -Rod Bolt Head Style - B. -Rod Bolt Nut Style - Hex. -Fastener Yield Strength psi - 200 000 psi. -Connecting Rod Bolt Material - 8740 chromoly steel. -Nuts Included. Application -Make - Chevrolet. -Year - 1996-1996. -Engine Type - V8. -Engine Size - 5.7L/350. -Engine Family - Chevy small block Gen II LT-based engines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.