Zoro Homepage

1346006 High Performance Series Connecting Rod Bolt Kits

  • Mfr # A14-1346006

  • Zoro # G116481806


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1346006
Zoro #
G116481806
UPC #
-
Country of Origin
China

Description

This ARP High Performance series connecting rod bolts are made from seamless.All ARP rod bolts are heat-treated before grinding and thread rolling and have a large underhead radius for greater strength.They're used in applications ranging from stock replacement to Circle Track, marine, and drag racing engines.Features Cap Retention Style - Cap screw.Rod Bolt Head Style - E.Rod Bolt Nut Style - 12-point.Fastener Yield Strength psi - 200,000 psi.Connecting Rod Bolt Material - 8740 chromoly steel.Application Make - Chevrolet.Year - 1997-2011.Engine Type - V8.Engine Size - 5.3L/325, 5.7L/350, 5.3L/323, 4.8L/294, 6.0L/364, 6.2L/376.Engine Family - Chevy small block Gen III/IV LS-based engines.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.